Check Availability
  • GRAINGER APPROVED 

    Hex Standoff,Nyl,8-32x1/2 L,PK10

  • Item # 3XYN5
  • Mfr. Model # 36832MF050B
Hex Standoff,Nyl,8-32x1/2 L,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 3XYN5
Mfr. Model # 36832MF050B
UNSPSC #31161816
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Hex Standoff
Type Male/Female
Material Nylon
Screw Size #8-32
Hex Width 1/4"
Length 1/2"
Thread Length 3/8"
Thread Depth 17/64"
Body Length 1/2"
Hex Width Tolerance +/-0.015"
Length Tolerance +/-0.005"
Temp. Range (F) 185
Color Black
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.