Check Availability
  • GRAINGER APPROVED 

    Hex Bushing, FNPT x MNPT, 3/4" x 1/4" Pipe Size - Pipe Fitting

  • Item # 5P513
  • Mfr. Model # 5P513
Hex Bushing, FNPT x MNPT, 3/4" x 1/4" Pipe Size - Pipe Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fitting is interchangeable with black cast-iron or steel. For low-pressure plumbing applications including air, water, natural gas, and steam.
Show More Close
 

Technical Specifications

Item # 5P513
Mfr. Model # 5P513
UNSPSC #40142314
Catalog Page 2763
Shipping Weight 0.14 lbs
Country of Origin China *
Item Hex Bushing
Pipe Fitting Material Malleable Iron
Fitting Schedule/Class Class 150
Pipe Size - Pipe Fitting 3/4" x 1/4"
Fitting Connection Type FNPT x MNPT
Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Max. Pressure 300 psi@150 Degrees F
Saturated Steam Pressure 150 psi
Temp. Range -20 Degrees to 366 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms