Check Availability
  • GRAINGER APPROVED 

    Heavyweight Nylon Beard Cover, 18" Diameter, Size: Universal, Package Quantity 100

  • Item # 9RD56
  • Mfr. Model # 112HPI WHITE
Heavyweight Nylon Beard Cover, 18" Diameter, Size: Universal, Package Quantity 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This disposable beard net can contain facial hair and is ideal for use in food handling applications.

• Flame resistant
• Honeycomb net with 1/16" openings
Show More Close
 

Technical Specifications

Item # 9RD56
Mfr. Model # 112HPI WHITE
UNSPSC #53131625
Catalog Page 1731
Shipping Weight 0.35 lbs
Country of Origin China *
Hair and Beard Nets Item Beard Cover
Material Heavyweight Nylon
Package Quantity 100
Size Universal
Color White
Metal Detectable No
Diameter 18"
Contains Latex No
Lint-Free No
Package Type Box
Item Beard Cover
Fabric Weight 0.35 oz./sq. yd.
Series Disposable Beard Net
* This product's country of origin is subject to change

Welcome Sign In