Check Availability
  • GRAINGER APPROVED 

    Heat Stabilized Nylon Insulating Bushing with 1.062" Inside Dia. and 1.609" Outside Dia., White

  • Item # 1EMK9
  • Mfr. Model # 1EMK9
Heat Stabilized Nylon Insulating Bushing with 1.062" Inside Dia. and 1.609" Outside Dia., White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Heat-stabilized nylon insulating bushings can help to protect wire, cable, tubing, and hoses from sharp and uneven holes in sheet metal. They snap into panels from 1/32 to 1/8" thick, without tools.
Show More Close
 

Technical Specifications

Item # 1EMK9
Mfr. Model # 1EMK9
UNSPSC #40142314
Catalog Page 2084
Shipping Weight 0.22 lbs
Country of Origin USA *
Item Insulating Bushing
Material Heat Stabilized Nylon
Color White
Hole Dia. 1.500"
Inside Dia. 1.062"
Outside Dia. 1.609"
Temp. Range (F) -40 to +250
Thickness 0.453"
Thickness Tolerance +/- 0.15"
Package Quantity 25
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.