Check Availability
  • GRAINGER APPROVED 

    Heat Stabilized Nylon Insulating Bushing with 0.406" Inside Dia. and 0.593" Outside Dia., Black

  • Item # 1ELZ5
  • Mfr. Model # 1ELZ5
Heat Stabilized Nylon Insulating Bushing with 0.406" Inside Dia. and 0.593" Outside Dia., Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Heat-stabilized nylon insulating bushings can help to protect wire, cable, tubing, and hoses from sharp and uneven holes in sheet metal. They snap into panels from 1/32 to 1/8" thick, without tools.
Show More Close
 

Technical Specifications

Item # 1ELZ5
Mfr. Model # 1ELZ5
UNSPSC #40142314
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Insulating Bushing
Material Heat Stabilized Nylon
Color Black
Hole Dia. 0.531"
Inside Dia. 0.406"
Outside Dia. 0.593"
Temp. Range (F) -40 to +250
Thickness 0.250"
Thickness Tolerance +/- 0.15"
Package Quantity 25
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.