Check Availability
  • GRAINGER APPROVED 

    Heat Activated Shrink Bag, 16 In. L, PK250

  • Item # 3ZKY1
  • Mfr. Model # 3ZKY1
Heat Activated Shrink Bag, 16 In. L, PK250
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heat-Activated Shrink Film, Tubing, Bags, and Wrap
• Clear PVC has maximum shrink of 40% Use heat guns or shrink tunnels to apply heat
Shrink Bags
Insert package into bag and seal open end.
Show More Close
 

Technical Specifications

Item # 3ZKY1
Mfr. Model # 3ZKY1
UNSPSC #24141502
Catalog Page 1418
Shipping Weight 4.08 lbs
Country of Origin China *
Item Heat Activated Shrink Bag
Color Clear
Material PVC
Gauge 80
Length 16"
Width 12"
Max. Shrink 40%TD, 40% MD
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In