Check Availability
  • GRAINGER APPROVED 

    Hardened Ground Stainless Steel Dowel Pin, Passivated Finish, 1" L, 0.2501 to 0.2503" Pin Dia.

  • Item # 5EEK9
  • Mfr. Model # MS16555-648
Hardened Ground Stainless Steel Dowel Pin, Passivated Finish, 1" L, 0.2501 to 0.2503" Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Solid cylindrical pin is chamfered on 1 end for easy insertion and features a smooth radius on the other end for easy removal.
Show More Close
 

Technical Specifications

Item # 5EEK9
Mfr. Model # MS16555-648
UNSPSC #31163203
Catalog Page 2151
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Dowel Pin
System of Measurement Inch
Dowel Pin Type Mil Spec Oversized
Dowel Pin Style Hardened Ground
Basic Material Stainless Steel
Fastener Finish Passivated
Rockwell Hardness Rc 36-42
Pin Dia. 0.2501 to 0.2503"
Fastener Length 1"
Nominal Diameter 1/4"
Length Tolerance +/-0.010"
Double Shear Strength (Lbs.) 7200
Package Quantity 25
* This product's country of origin is subject to change

Compliance and Restrictions