Check Availability
  • GRAINGER APPROVED 

    Hardened Ground Stainless Steel Dowel Pin, Passivated Finish, 7/8" L, 0.1563 to 0.1565" Pin Dia.

  • Item # 5EEJ8
  • Mfr. Model # MS16555-637
Hardened Ground Stainless Steel Dowel Pin, Passivated Finish, 7/8" L, 0.1563 to 0.1565" Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Solid cylindrical pin is chamfered on 1 end for easy insertion and features a smooth radius on the other end for easy removal.
Show More Close
 

Technical Specifications

Item # 5EEJ8
Mfr. Model # MS16555-637
UNSPSC #31163203
Catalog Page 2151
Shipping Weight 0.12 lbs
Country of Origin USA *
Item Dowel Pin
System of Measurement Inch
Dowel Pin Type Mil Spec Oversized
Dowel Pin Style Hardened Ground
Basic Material Stainless Steel
Fastener Finish Passivated
Rockwell Hardness Rc 36-42
Pin Dia. 0.1563 to 0.1565"
Fastener Length 7/8"
Nominal Diameter 5/32"
Length Tolerance +/-0.010"
Double Shear Strength (Lbs.) 2800
Package Quantity 25
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close