Check Availability
  • GRAINGER APPROVED 

    Hardened Ground Stainless Steel Dowel Pin, Passivated Finish, 3/4" L, 0.0626 to 0.0628" Pin Dia.

  • Item # 5EEG6
  • Mfr. Model # MS16555-608
Hardened Ground Stainless Steel Dowel Pin, Passivated Finish, 3/4" L, 0.0626 to 0.0628" Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Solid cylindrical pin is chamfered on 1 end for easy insertion and features a smooth radius on the other end for easy removal.
Show More Close
 

Technical Specifications

Item # 5EEG6
Mfr. Model # MS16555-608
UNSPSC #31163203
Catalog Page 2151
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Dowel Pin
System of Measurement Inch
Dowel Pin Type Mil Spec Oversized
Dowel Pin Style Hardened Ground
Basic Material Stainless Steel
Fastener Finish Passivated
Rockwell Hardness Rc 36-42
Pin Dia. 0.0626 to 0.0628"
Fastener Length 3/4"
Nominal Diameter 1/16"
Length Tolerance +/-0.010"
Double Shear Strength (Lbs.) 610
Package Quantity 25
* This product's country of origin is subject to change

Compliance and Restrictions