Check Availability
  • GRAINGER APPROVED 

    Hardened Ground Stainless Steel Dowel Pin, Plain Finish, 30mm L, 8.006 to 8.015mm Pin Dia.

  • Item # 5EDJ9
  • Mfr. Model # MDP19-6
Hardened Ground Stainless Steel Dowel Pin, Plain Finish, 30mm L, 8.006 to 8.015mm Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Solid cylindrical pin is chamfered on 1 end for easy insertion and features a smooth radius on the other end for easy removal.
Show More Close
 

Technical Specifications

Item # 5EDJ9
Mfr. Model # MDP19-6
UNSPSC #31163203
Catalog Page 2151
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Dowel Pin
System of Measurement Metric
Dowel Pin Type Press Fit
Dowel Pin Style Hardened Ground
Basic Material Stainless Steel
Fastener Finish Plain
Rockwell Hardness Rc 36-42
Pin Dia. 8.006 to 8.015mm
Fastener Length 30mm
Nominal Diameter M8
Length Tolerance +0.5/-0.0mm
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions