Check Availability
  • GRAINGER APPROVED 

    Hardened Ground Hardened Steel Dowel Pin, Plain Finish, 1-1/4" L, 0.3126 to 0.3128" Pin Dia.

  • Item # 5RE55
  • Mfr. Model # Z1202
Hardened Ground Hardened Steel Dowel Pin, Plain Finish, 1-1/4" L, 0.3126 to 0.3128" Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pin is flat on one side to release air from the insertion hole, for easy installation and removal. Designed for molds or close-tolerance assemblies in which guidance pins need to be inserted or removed.
Show More Close
 

Technical Specifications

Item # 5RE55
Mfr. Model # Z1202
UNSPSC #31163203
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Dowel Pin
System of Measurement Inch
Dowel Pin Type Flat Vent Pull Out
Dowel Pin Style Hardened Ground
Basic Material Hardened Steel
Fastener Finish Plain
Rockwell Hardness C58
Pin Dia. 0.3126 to 0.3128"
Fastener Length 1-1/4"
Standards ASME B18.8.2
Nominal Diameter 5/16"
Thread Size 10-32
Single Shear Strength (PSI) 130,000
* This product's country of origin is subject to change

Compliance and Restrictions