Check Availability
  • GRAINGER APPROVED 

    Hanger,Door,Track

  • Item # 4PE62
  • Mfr. Model # 4PE62
Hanger,Door,Track
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4PE62
Mfr. Model # 4PE62
UNSPSC #30171503
Shipping Weight 3.6 lbs
Country of Origin China *
Item Heavy-Duty Apron Bracket
Type Sliding Door Box Rail
Max. Weight (Lb.) 600
Material Steel
Finish Bright Zinc
Length (In.) 4-5/8
Height (In.) 8-3/4
Width (In.) 2-3/8
Max. Wheel Dia. (In.) 2-1/8
Bearings Ball
Number of Wheels 4
Construction Steel
Hardware Included
For Use With Doors Weighing Up To 450 Pounds
Includes Hardware
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms