Check Availability
  • GRAINGER APPROVED 

    Hang and Stack Bin, Red, 14-3/4" Outside Length, 16-1/2" Outside Width, 7" Outside Height

  • Item # 54DE72
  • Mfr. Model # HSN250REDG
Hang and Stack Bin, Red, 14-3/4" Outside Length, 16-1/2" Outside Width, 7" Outside Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This hang and stack bin features industrial grade polymer construction. It is not ESD conductive.
Show More Close
 

Technical Specifications

Item # 54DE72
Mfr. Model # HSN250REDG
UNSPSC #24112003
Catalog Page 1278
Shipping Weight 1.5 lbs
Country of Origin USA *
Hang and Stack Bin Item Hang and Stack Bin
Outside Length 14-3/4"
Outside Width 16-1/2"
Outside Height 7"
Inside Length 12-49/64"
Inside Width 13-29/32"
Inside Height 6-23/32"
Volume Capacity 0.72 cu ft.
Load Capacity 50 lb.
Material Industrial Grade Polymer
Color Red
Use Divider No. Mfr. No. HSNDIV250L, HSNDIV250W
Use with Grainger Divider No. 54DE82, 54DE83
No. of Divider Slots Long 1
No. of Divider Slots Short 1
ESD Conductive No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms