Check Availability
  • GRAINGER APPROVED 

    Hang and Stack Bin, Blue, 11" Outside Length, 8-1/4" Outside Width, 7" Outside Height

  • Item # 54DE62
  • Mfr. Model # HSN239BLUEG
Hang and Stack Bin, Blue, 11" Outside Length, 8-1/4" Outside Width, 7" Outside Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54DE62
Mfr. Model # HSN239BLUEG
UNSPSC #24112003
Catalog Page 1278
Shipping Weight 0.73 lbs
Country of Origin USA *
Hang and Stack Bin Item Hang and Stack Bin
Outside Length 11"
Outside Width 8-1/4"
Outside Height 7"
Inside Length 9-1/16"
Inside Width 5-57/64"
Inside Height 6-47/64"
Volume Capacity 0.23 cu ft.
Load Capacity 35 lb.
Material Industrial Grade Polymer
Color Blue
Use Divider No. Mfr. No. HSNDIV239L
Use with Grainger Divider No. 54DE80
No. of Divider Slots Long 1
No. of Divider Slots Short 0
ESD Conductive No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms