Check Availability
  • GRAINGER APPROVED 

    Hang and Stack Bin, Green, 11" Outside Length, 11" Outside Width, 5" Outside Height

  • Item # 54DE61
  • Mfr. Model # HSN235GREENG
Hang and Stack Bin, Green, 11" Outside Length, 11" Outside Width, 5" Outside Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This hang and stack bin features polypropylene construction to help create an ideal, customized storage space solution. The durable, injection-molded construction is waterproof, rust resistant, corrosion resistant, and impervious to most chemicals. Built-in rear hangers allow the bin to hang from louvered panels or rails. Front, back, and side grips help to ease handling. Wide stacking ledges and anti-slide locks help to help keep stacked bins steady and prevent forward shifting. The large molded front label slot accepts ID labels. Bin is autoclavable up to 250°F, and can also resist extreme cold.
Show More Close
 

Technical Specifications

Item # 54DE61
Mfr. Model # HSN235GREENG
UNSPSC #24112003
Catalog Page 1278
Shipping Weight 0.77 lbs
Country of Origin USA *
Hang and Stack Bin Item Hang and Stack Bin
Outside Length 11"
Outside Width 11"
Outside Height 5"
Inside Length 9-25/64"
Inside Width 9-11/64"
Inside Height 4-47/64"
Volume Capacity 0.25 cu ft.
Load Capacity 35 lb.
Material Industrial Grade Polymer
Color Green
Use Divider No. Mfr. No. HSNDIV235W
Use with Grainger Divider No. 54DE79
No. of Divider Slots Long 0
No. of Divider Slots Short 1
ESD Conductive No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms