Check Availability
  • GRAINGER APPROVED 

    Hang and Stack Bin, Red, 11" Outside Length, 11" Outside Width, 5" Outside Height

  • Item # 54DE60
  • Mfr. Model # HSN235REDG
Hang and Stack Bin, Red, 11" Outside Length, 11" Outside Width, 5" Outside Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54DE60
Mfr. Model # HSN235REDG
UNSPSC #24112003
Catalog Page 1278
Shipping Weight 0.77 lbs
Country of Origin USA *
Hang and Stack Bin Item Hang and Stack Bin
Outside Length 11"
Outside Width 11"
Outside Height 5"
Inside Length 9-25/64"
Inside Width 9-11/64"
Inside Height 4-47/64"
Volume Capacity 0.25 cu ft.
Load Capacity 35 lb.
Material Industrial Grade Polymer
Color Red
Use Divider No. Mfr. No. HSNDIV235W
Use with Grainger Divider No. 54DE79
No. of Divider Slots Long 0
No. of Divider Slots Short 1
ESD Conductive No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms