Check Availability
  • GRAINGER APPROVED 

    Hang and Stack Bin, Red, 7-3/8" Outside Length, 4-1/8" Outside Width, 3" Outside Height

  • Item # 54DE52
  • Mfr. Model # HSN220REDG
Hang and Stack Bin, Red, 7-3/8" Outside Length, 4-1/8" Outside Width, 3" Outside Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This hang and stack bin features industrial grade polymer construction. Use on racks, panels, rails, and carts.
Show More Close
 

Technical Specifications

Item # 54DE52
Mfr. Model # HSN220REDG
UNSPSC #24112003
Catalog Page 1278
Shipping Weight 0.15 lbs
Country of Origin USA *
Hang and Stack Bin Item Hang and Stack Bin
Outside Length 7-3/8"
Outside Width 4-1/8"
Outside Height 3"
Inside Length 6-13/32"
Inside Width 2-15/16"
Inside Height 2-53/64"
Volume Capacity 0.03 cu ft.
Load Capacity 7 lb.
Material Industrial Grade Polymer
Color Red
Use Divider No. Mfr. No. HSNDIV220L, HSNDIV220W
Use with Grainger Divider No. 54DE75, 54DE76
No. of Divider Slots Long 1
No. of Divider Slots Short 1
ESD Conductive No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms