Check Availability
  • GRAINGER APPROVED 

    Hang and Stack Bin, Yellow, 7-3/8" Outside Length, 4-1/8" Outside Width, 3" Outside Height

  • Item # 54DE51
  • Mfr. Model # HSN220YELLOG
Hang and Stack Bin, Yellow, 7-3/8" Outside Length, 4-1/8" Outside Width, 3" Outside Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54DE51
Mfr. Model # HSN220YELLOG
UNSPSC #24112003
Catalog Page 1278
Shipping Weight 0.14 lbs
Country of Origin USA *
Hang and Stack Bin Item Hang and Stack Bin
Outside Length 7-3/8"
Outside Width 4-1/8"
Outside Height 3"
Inside Length 6-13/32"
Inside Width 2-15/16"
Inside Height 2-53/64"
Volume Capacity 0.03 cu ft.
Load Capacity 7 lb.
Material Industrial Grade Polymer
Color Yellow
Use Divider No. Mfr. No. HSNDIV220L, HSNDIV220W
Use with Grainger Divider No. 54DE75, 54DE76
No. of Divider Slots Long 1
No. of Divider Slots Short 1
ESD Conductive No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms