Check Availability
  • GRAINGER APPROVED 

    Hang and Stack Bin, Red, 5-3/8" Outside Length, 4-1/8" Outside Width, 3" Outside Height

  • Item # 54DE48
  • Mfr. Model # HSN210REDG
Hang and Stack Bin, Red, 5-3/8" Outside Length, 4-1/8" Outside Width, 3" Outside Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This hang and stack bin can stack securely with other bins to help optimize work space. It can suspend from most hanging systems such as louvered panels, racks, and rail systems. The molded-in label holder helps provide instant identification of contents.
Show More Close
 

Technical Specifications

Item # 54DE48
Mfr. Model # HSN210REDG
UNSPSC #24112003
Catalog Page 1278
Shipping Weight 0.12 lbs
Country of Origin USA *
Hang and Stack Bin Item Hang and Stack Bin
Outside Length 5-3/8"
Outside Width 4-1/8"
Outside Height 3"
Inside Length 4-13/32"
Inside Width 2-15/16"
Inside Height 2-53/64"
Volume Capacity 0.02 cu ft.
Load Capacity 7 lb.
Material Industrial Grade Polymer
Color Red
Use Divider No. Mfr. No. HSNDIV210L
Use with Grainger Divider No. 54DE74
No. of Divider Slots Long 1
No. of Divider Slots Short 0
ESD Conductive No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms