Check Availability
  • GRAINGER APPROVED 

    Handle Magnet, Steel, 150 lb, 5L x 2W x 5H

  • Item # 9RYJ3
  • Mfr. Model # 7210
Handle Magnet, Steel, 150 lb, 5L x 2W x 5H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 9RYJ3
Mfr. Model # 7210
UNSPSC #27112109
Shipping Weight 2.1 lbs
Country of Origin USA *
Item Handle Magnet
Max. Lifting Capacity 150 lb.
Magnet Length 5"
Magnet Width 2"
Magnet Height 5"
Magnet Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.