Check Availability
  • GRAINGER APPROVED 

    Handle Magnet, Steel, 50 lb, 2Lx3/4Wx2H

  • Item # 8WYA1
  • Mfr. Model # 7213
Handle Magnet, Steel, 50 lb, 2Lx3/4Wx2H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 8WYA1
Mfr. Model # 7213
UNSPSC #27112109
Shipping Weight 0.35 lbs
Country of Origin China *
Item Handle Magnet
Max. Lifting Capacity 50 lb.
Magnet Length 2"
Magnet Width 3/4"
Magnet Height 2"
Magnet Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms