Check Availability
  • GRAINGER APPROVED 

    Handle Magnet, 100 lb, 4L x 3/4W x 2-3/8H

  • Item # 8AT74
  • Mfr. Model # 7214
Handle Magnet, 100 lb, 4L x 3/4W x 2-3/8H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 8AT74
Mfr. Model # 7214
UNSPSC #27112109
Shipping Weight 0.7 lbs
Country of Origin China *
Item Handle Magnet
Max. Lifting Capacity 100 lb.
Magnet Length 4"
Magnet Width 3/4"
Magnet Height 2-3/8"
Magnet Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms