Check Availability
  • GRAINGER APPROVED 

    Hand Truck Nose Plate, Aluminum, Load Capacity 350 lb.

  • Item # 15J306
  • Mfr. Model # 274168
Hand Truck Nose Plate, Aluminum, Load Capacity 350 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15J306
Mfr. Model # 274168
UNSPSC #24101504
Shipping Weight 4.1 lbs
Country of Origin Austria *
Item Hand Truck Nose Plate
For Use With Mfr. No. 274140 to 274163
Material Aluminum
Overall Width 17-3/4"
Overall Depth 7-1/2"
Load Capacity 350 lb.
Includes Hand Truck Nose Plate
* This product's country of origin is subject to change

Compliance and Restrictions