Check Availability
  • GRAINGER APPROVED 

    Hand Tool, 1/4-20 Float thd, 2.50in, RNHT

  • Item # 32FY33
  • Mfr. Model # RNHT-2520RF
Hand Tool, 1/4-20 Float thd, 2.50in, RNHT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32FY33
Mfr. Model # RNHT-2520RF
UNSPSC #27112810
Catalog Page 2134
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Hand Tool
Material Steel
Thread Type Imperial
Length 2.50"
Use With Internal Thread Size 1/4-20
For Use With Rivet Nuts
Application For Installation of Rivet Nuts
Includes Manual
Size 1/4-20
* This product's country of origin is subject to change

Compliance and Restrictions