Check Availability
  • GRAINGER APPROVED 

    HD Pipe Strap, Zinc Plated, 3In, 7 5/16In L

  • Item # 4KJX6
  • Mfr. Model # HDPZ-300
HD Pipe Strap, Zinc Plated, 3In, 7 5/16In L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Help secure tubing to walls, studs, etc. and help form a rigid system.

• Zinc-plated finish is more corrosion resistant than plain steel
• 2 hole
Show More Close
 

Technical Specifications

Item # 4KJX6
Mfr. Model # HDPZ-300
UNSPSC #31162906
Catalog Page 2822
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Heavy Duty Pipe Strap
Type Zinc Plated
Pipe Size (In.) 3
Length (In.) 7-5/16
Width (In.) 1-1/4
Thickness (In.) 1/4
Hole Dia. (In.) 7/16
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov