Check Availability
  • Guardrails
  • GRAINGER APPROVED 

    Guardrail System Base, Steel, 30" Length, 10" Width, 5" Overall Height, Silver

  • Item # 10K030
  • Mfr. Model # 10K030
Guardrail System Base,  Steel,  30" Length,  10" Width,  5" Overall Height,  Silver
Qty
  • Web Price
    $274.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This skid-resistant guardrail system base provides stable support for guardrails.

• Set screw design allows easy assembly and disassembly
• Galvanized steel finish resists corrosion
Show More Close
 

Technical Specifications

Item # 10K030
Mfr. Model # 10K030
UNSPSC #24101809
Catalog Page 1789
Shipping Weight 74.0 lbs
Country of Origin India *
Item Guardrail System Base
Mounting Type Portable
Length 30"
Overall Height 5"
Width 10"
Construction Steel
Color Silver
Standards OSHA and ANSI
For Use With 1.66" OD Pipe, Guardrails, Collapsible Guardrail
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In