Check Availability
  • GRAINGER APPROVED 

    Green Cube Truck, 23.0 cu. ft. Capacity, 1100 lb. Load Capacity

  • Item # 4HTH2
  • Mfr. Model # N1017261-GREEN-TRASH
Green Cube Truck, 23.0 cu. ft. Capacity, 1100 lb. Load Capacity
Qty
  • Web Price
    $671.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Container truck has its durable LLDP body sit on a rugged, powder-coated steel frame.
• 4"-dia. semi-pneumatic casters (2 fixed and 2 swivel)
• Detachable black nylon webbing on 2 sides
Show More Close
 

Technical Specifications

Item # 4HTH2
Mfr. Model # N1017261-GREEN-TRASH
UNSPSC #24101501
Catalog Page 1150
Shipping Weight 84.0 lbs
Country of Origin USA *
Item - Cube Truck Cube Truck
Cubic Foot Capacity 23.0 cu. ft.
Load Capacity - Hoppers and Cube Trucks 1100 lb.
Bushel Capacity 18.5
Overall Length 48-1/2"
Overall Height 36-1/4"
Overall Width 31-1/2"
Color - Hoppers and Cube Trucks Green
Caster Dia. 4"
Caster Material Semi-Pneumatic Rubber
Caster Configuration (2) Swivel, (2) Rigid
Container Material - Hoppers and Cube Trucks LLDPE
Frame Material - Hoppers and Cube Trucks Steel
Optional Lid Mfr Model No. UV18626
Cubic Yard Capacity 0.85 cu. yd.
Mobility Option Manual
Container Legend Trash Only
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms