Check Availability
  • GRAINGER APPROVED 

    Gray Wardrobe Locker, (3) Wide, (3) Tier Openings: 9, 36" W X 18" D X 78" H

  • Item # 4MUD8
  • Mfr. Model # 4MUD8
Gray Wardrobe Locker, (3) Wide, (3) Tier Openings: 9, 36" W X 18" D X 78" H
Qty
  • Web Price
    $892.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Multi-tier lockers are ideal for your personal storage needs in settings such as schools, hospitals, or gymnasiums. Hang your clothing items from hooks on the wall or ceiling. Louvered doors offer security and improved ventilation. Can be used with a padlock or a built-in lock.
Show More Close
 

Technical Specifications

Item # 4MUD8
Mfr. Model # 4MUD8
UNSPSC #56101520
Catalog Page 1256
Shipping Weight 185.0 lbs
Country of Origin USA *
Item - Wardrobe Lockers Wardrobe Locker
Locker Door Type Louvered
Assembled/Unassembled Assembled
Locker Configuration (3) Wide, (3) Tier
Number of Openings 9
Hooks per Opening (1) Two Prong Ceiling Hook
Opening Width 9"
Opening Depth 17"
Opening Height 22"
Overall Width 36"
Overall Depth 18"
Overall Height 78"
Color Gray
Locker Material Steel
Finish Powder Coated
Legs Included Yes
Locker Handle Type Recessed Lift
Locker Lock Type Accommodates Built-In Lock or Padlock
Locker Color Family Grays
* This product's country of origin is subject to change

Welcome Sign In