Check Availability
  • GRAINGER APPROVED 

    Gray Wardrobe Locker, (3) Wide, (3) Tier Openings: 9, 36" W X 18" D X 78" H

  • Item # 4KCT9
  • Mfr. Model # 4KCT9
Gray Wardrobe Locker, (3) Wide, (3) Tier Openings: 9, 36" W X 18" D X 78" H
Qty
  • Web Price
    $594.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This locker features steel construction to help withstand demanding applications.
Show More Close
 

Technical Specifications

Item # 4KCT9
Mfr. Model # 4KCT9
UNSPSC #56101520
Catalog Page 1256
Shipping Weight 183.0 lbs
Country of Origin China *
Item - Wardrobe Lockers Wardrobe Locker
Locker Door Type Louvered
Assembled/Unassembled Unassembled
Locker Configuration (3) Wide, (3) Tier
Number of Openings 9
Hooks per Opening 2 Two Prong Ceiling Hook and 3 One Prong Hooks
Opening Width 9"
Opening Depth 17"
Opening Height 22"
Overall Width 36"
Overall Depth 18"
Overall Height 78"
Color Gray
Locker Material Steel
Finish Powder Coated
Legs Included Yes
Locker Handle Type Recessed Lift
Locker Lock Type Accommodates Built-In Lock or Padlock
Locker Color Family Grays
* This product's country of origin is subject to change

Welcome Sign In