Check Availability
  • GRAINGER APPROVED 

    Gray Steel Stacking Chair with Blue Seat Color, 1EA

  • Item # 4KK09
  • Mfr. Model # 4KK09
Gray Steel Stacking Chair with Blue Seat Color, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Chairs fold or stack to save valuable space when not in use.
Show More Close
 

Technical Specifications

Item # 4KK09
Mfr. Model # 4KK09
UNSPSC #56101504
Catalog Page 1349
Shipping Weight 12.25 lbs
Country of Origin China *
Item Stacking Chair
Overall Height 30-1/2"
Overall Width 21"
Overall Depth 23"
Seat Color Blue
Back Color Blue
Frame Color Gray
Seat Material Plastic
Back Material Plastic
Frame Material Steel
Cushion Thickness Not Padded
Arm Style No Arm
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.