Check Availability
  • GRAINGER APPROVED 

    Gray Steel Stacking Chair with Blue Seat Color, 1EA

  • Item # 16A323
  • Mfr. Model # 16A323
Gray Steel Stacking Chair with Blue Seat Color, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Polypropylene chairs are designed with no arms for convenient stacking.
Show More Close
 

Technical Specifications

Item # 16A323
Mfr. Model # 16A323
UNSPSC #56101542
Catalog Page 1349
Shipping Weight 9.8 lbs
Country of Origin China *
Item Stacking Chair
Overall Height 32-1/8"
Overall Width 21-3/4"
Overall Depth 18-7/8"
Seat Color Blue
Back Color Blue
Frame Color Gray
Seat Material Plastic
Back Material Plastic
Frame Material Steel
Cushion Thickness Not Padded
Arm Style No Arm
Green Environmental Attribute Minimum 90% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.