Check Availability
  • GRAINGER APPROVED 

    Gray Self-Dumping Hopper, 27.0 cu. ft., 6000 lb. Load Cap., 39-3/4 " H X 63-1/2" L X 39-3/4" W

  • Item # 4LLK6
  • Mfr. Model # 10077 GRAY
Gray Self-Dumping Hopper, 27.0 cu. ft., 6000 lb. Load Cap., 39-3/4 " H X 63-1/2" L X 39-3/4" W
Qty
  • Web Price
    $1,415.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4LLK6
Mfr. Model # 10077 GRAY
UNSPSC #23152904
Shipping Weight 578.0 lbs
Country of Origin USA *
Item Self-Dumping Hopper
Hopper Base Standard
Container Material - Hoppers and Cube Trucks Steel
Load Capacity - Hoppers and Cube Trucks 6000 lb.
Cubic Foot Capacity 27.0 cu. ft.
Overall Height 39-3/4 "
Overall Length 63-1/2"
Overall Width 39-3/4"
Fork Pocket Height 3"
Fork Pocket Width 28"
Color - Hoppers and Cube Trucks Gray
Dump Angle 31 Degrees
Finish Painted
Fork Pocket Depth 54"
Hopper Release Front Release
Cubic Yard Capacity 1.00 cu. yd.
* This product's country of origin is subject to change

Compliance and Restrictions