Check Availability
  • GRAINGER APPROVED 

    Gray Self-Dumping Hopper, 27.0 cu. ft., 5000 lb. Load Cap., 24" H X 55-3/4" L X 63-1/2" W

  • Item # 437V59
  • Mfr. Model # 10077LPGray
Gray Self-Dumping Hopper, 27.0 cu. ft., 5000 lb. Load Cap., 24" H X 55-3/4" L X 63-1/2" W
Qty
  • Web Price
    $1,106.09 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437V59
Mfr. Model # 10077LPGray
UNSPSC #23152904
Shipping Weight 515.0 lbs
Country of Origin USA *
Item Self-Dumping Hopper
Hopper Base Low Profile
Container Material - Hoppers and Cube Trucks Steel
Load Capacity - Hoppers and Cube Trucks 5000 lb.
Cubic Foot Capacity 27.0 cu. ft.
Overall Height 24"
Overall Length 55-3/4"
Overall Width 63-1/2"
Fork Pocket Height 2"
Fork Pocket Width 28"
Color - Hoppers and Cube Trucks Gray
Dump Angle 90 Degrees
Finish Enamel
Fork Pocket Depth 25-3/4"
Hopper Release Chain/Cable Release
Cubic Yard Capacity 1.00 cu. yd.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.