Check Availability
  • GRAINGER APPROVED 

    Gray Cube Truck, 23.6 cu. ft. Capacity, 1000 lb. Load Capacity

  • Item # 22E962
  • Mfr. Model # G23-GRX-CMC-4UNN
Gray Cube Truck, 23.6 cu. ft. Capacity, 1000 lb. Load Capacity
Qty
  • Web Price
    $809.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cube truck, or container truck, has its durable HDPE body sit on a rugged, powder-coated steel frame with tow bar tubes. 2 fixed and 2 swivel 4"-dia. casters. Detachable vinyl nylon webbing on 2 sides.

• Double wall construction for extra strength
• Stackable for shipping and storage
Show More Close
 

Technical Specifications

Item # 22E962
Mfr. Model # G23-GRX-CMC-4UNN
UNSPSC #24101504
Catalog Page 1150
Shipping Weight 97.0 lbs
Country of Origin USA *
Item - Cube Truck Cube Truck
Cubic Foot Capacity 23.6 cu. ft.
Load Capacity - Hoppers and Cube Trucks 1000 lb.
Bushel Capacity 19.0
Overall Length 48"
Overall Height 37"
Overall Width 31-3/4"
Color - Hoppers and Cube Trucks Gray
Caster Dia. 4"
Caster Material Polyurethane
Caster Configuration (2) Swivel, (2) Rigid
Container Material - Hoppers and Cube Trucks HDPE
Frame Material - Hoppers and Cube Trucks Steel
Cubic Yard Capacity 0.87 cu. yd.
Mobility Option Manual
Container Legend Cardboard Only
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms