Check Availability
  • GRAINGER APPROVED 

    Grab Hook, 35, 300 lb. Work Load, Blue

  • Item # 400F29
  • Mfr. Model # 8418800
Grab Hook, 35, 300 lb. Work Load, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 400F29
Mfr. Model # 8418800
UNSPSC #31162412
Shipping Weight 15.5 lbs
Country of Origin Italy *
Item Grab Hook
Material Alloy Steel
Grade 10
Hook Attachment Type Clevis
Trade Size 3/4"
Working Load Limit 35,300 lb.
Hook Opening 2-3/32"
Hook Reach Length 7-3/16"
Clevis Pin Diameter 15/16"
Clevis Inside Width 29/32"
Diameter 3/4"
Color Blue
Finish Enamel
For Use With Chain
Standards ASTM A-952
* This product's country of origin is subject to change

Compliance and Restrictions