Check Availability
  • GRAINGER APPROVED 

    Grab Hook, 5700 lb. Work Load, Blue

  • Item # 400F27
  • Mfr. Model # 8429200
Grab Hook, 5700 lb. Work Load, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 400F27
Mfr. Model # 8429200
UNSPSC #31162412
Shipping Weight 1.32 lbs
Country of Origin Italy *
Item Grab Hook
Material Alloy Steel
Grade 10
Hook Attachment Type Clevis
Trade Size 5/16"
Working Load Limit 5700 lb.
Hook Opening 13/32"
Hook Reach Length 2-19/32"
Clevis Pin Diameter 3/8"
Clevis Inside Width 3/8"
Diameter 5/16"
Color Blue
Finish Enamel
For Use With Chain
Standards ASTM A-952
* This product's country of origin is subject to change

Compliance and Restrictions