Check Availability
  • GRAINGER APPROVED 

    Glow-in-the-Dark Stair Marking Tape, Solid, Continuous Roll, 1" Width, 1 EA

  • Item # 5DYY2
  • Mfr. Model # 7812R-1x48-32
Glow-in-the-Dark Stair Marking Tape, Solid, Continuous Roll, 1" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

GloBrite® Egress Path Marking System
Nonslip, photoluminescent material is easy to apply to stair pathways and provides quick and safe evacuation of buildings in case of emergencies or blackout situations.
• Meet IBC and IFC standards UL Listed
Show More Close
 

Technical Specifications

Item # 5DYY2
Mfr. Model # 7812R-1x48-32
UNSPSC #31201520
Shipping Weight 0.19 lbs
Country of Origin USA *
Item Glow-in-the-Dark Stair Marking Tape
Pattern Solid
Safety Tape Color White
Width 1"
Roll Length 4 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Thickness 89.2 mil
Performance Temp. 50 Degrees to 220 Degrees F
Glow-in-the-Dark Yes
Retroreflective Grade Not Retroreflective
Legend No Legend
Standards IBC, IFC, and NFPA 101 Life Safety Codes, UL 1994 Listed
* This product's country of origin is subject to change

Compliance and Restrictions