This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GRAINGER APPROVED 

    Glow-in-the-Dark Marking Tape, Solid, Continuous Roll, 3" Width, 1 EA

  • Item # 8WNV0
  • Mfr. Model # 8WNV0
Glow-in-the-Dark Marking Tape, Solid, Continuous Roll, 3" Width, 1 EA

See alternate products available online.

Product Details

Use glow-in-the-dark marking tape for marking and identifying aisles, lanes, hazard areas, machines or equipment, or to guide employees and visitors. Apply to clean, dry surfaces.

• 3”W continuous roll
• Durable acrylic material
Show More Close
 

Technical Specifications

Item # 8WNV0
Mfr. Model # 8WNV0
UNSPSC #31201520
Shipping Weight 0.44 lbs
Country of Origin USA *
Item Glow-in-the-Dark Marking Tape
Pattern Solid
Safety Tape Color White
Width 3"
Roll Length 15 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Acrylic
Thickness 0.010"
Performance Temp. Min. 50 Degrees F
Glow-in-the-Dark Yes
Retroreflective Grade Not Retroreflective
Legend No Legend
Standards ASTM E 2072-04
Adhesion Strength 72 oz./in.
* This product's country of origin is subject to change

Compliance and Restrictions