This item has been discontinued.  For alternate products call 1-800-217-6872.

  • GRAINGER APPROVED 

    Glow-in-the-Dark Marking Tape, Solid, Continuous Roll, 2" Width, 1 EA

  • Item # 45K140
  • Mfr. Model # 45K140
Glow-in-the-Dark Marking Tape, Solid, Continuous Roll, 2" Width, 1 EA

Product Details

Use glow-in-the-dark marking tape for marking items requiring a high level of nighttime visibility. Safety-grade photoluminescence material

• 2"W continuous roll
• Flexible laminated film with poly-coated release liner
• Acrylic pressure-sensitive adhesive adheres to most clean, dry surfaces
Show More Close
 

Technical Specifications

Item # 45K140
Mfr. Model # 45K140
UNSPSC #31201516
Shipping Weight 1.6 lbs
Country of Origin USA *
Item Glow-in-the-Dark Marking Tape
Pattern Solid
Safety Tape Color Light Green
Width 2"
Roll Length 30 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Polyester
Thickness 11 mil
Glow-in-the-Dark Yes
Retroreflective Grade Not Retroreflective
Legend No Legend
Standards For Non-Critical Applications
Diameter 3-1/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In