Check Availability
  • GRAINGER APPROVED 

    Glow-in-the-Dark Marking Tape, Solid, Continuous Roll, 3" Width, 1 EA

  • Item # 3XCK9
  • Mfr. Model # 3XCK9
Glow-in-the-Dark Marking Tape, Solid, Continuous Roll, 3" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use glow-in-the-dark marking tape for marking and identifying aisles, lanes, hazard areas, machines or equipment, or to guide employees and visitors.

• 3"W continuous roll with “Exit” legend
• Durable material
• Apply to clean, dry surfaces
Show More Close
 

Technical Specifications

Item # 3XCK9
Mfr. Model # 3XCK9
UNSPSC #31201516
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Glow-in-the-Dark Marking Tape
Pattern Solid
Safety Tape Color White
Width 3"
Roll Length 15 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Vinyl
Thickness 0.010"
Performance Temp. Min. 50 Degrees F
Glow-in-the-Dark Yes
Retroreflective Grade Not Retroreflective
Legend Exit
Standards ASTM E 2072-04
Diameter 3"
Adhesion Strength 72 oz./in.
* This product's country of origin is subject to change

Compliance and Restrictions