Check Availability
  • GRAINGER APPROVED 

    Glow-in-the-Dark Marking Tape, Solid, Continuous Roll, 1" Width, 1 EA

  • Item # 15C737
  • Mfr. Model # 15C737
Glow-in-the-Dark Marking Tape, Solid, Continuous Roll, 1" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use glow-in-the-dark marking tape for marking and identifying aisles, lanes, hazard areas, machines or equipment, or to guide employees and visitors. Apply to clean, dry surfaces.

• 1"W continuous roll
• Durable polyester material
Show More Close
 

Technical Specifications

Item # 15C737
Mfr. Model # 15C737
UNSPSC #31201516
Shipping Weight 0.16 lbs
Country of Origin USA *
Item Glow-in-the-Dark Marking Tape
Pattern Solid
Safety Tape Color Light Green
Width 1"
Roll Length 15 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Polyester
Thickness 11 mil
Performance Temp. 220 Degrees F
Glow-in-the-Dark Yes
Retroreflective Grade Not Retroreflective
Legend No Legend
Standards DIN 67510, ASTM 2072, ISO 15370, EU Marine Equipment Directive, IMO Resolution A. 752 (18), PSPA Class B
Diameter 3-3/4"
Adhesion Strength 72 oz./in.
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close