Check Availability
  • GRAINGER APPROVED 

    Gloss-Finish Porcelain Dry Erase Board, Easel Mounted, Portable/Carry, 39"H x 27-1/2"

  • Item # 1NUK1
  • Mfr. Model # 1NUK1
Gloss-Finish Porcelain Dry Erase Board, Easel Mounted, Portable/Carry, 39"H x 27-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Adjustable, telescoping legs with nonskid rubber feet. Melamine board include flipchart holder and marker tray. Tripod-style legs.
Show More Close
 

Technical Specifications

Item # 1NUK1
Mfr. Model # 1NUK1
UNSPSC #44111903
Shipping Weight 32.2 lbs
Country of Origin China *
Dry Erase Product Grouping Dry Erase Board
Board Properties Magnetic
Mounting/Mobility Type Easel Mounted, Portable/Carry
Dry Erase Height 39"
Dry Erase Width 27-1/2"
Dry Erase Surface Finish Gloss
Adjustable Height Range 45" to 74"
Frame Color Black
Board Frame Material Steel
Frame Material Steel
Dry Erase Surface Type Porcelain
Includes Non-Skid Rubber Feet
Item Dry Erase Board
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item can only be shipped via ground shipping.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Hazardous material - General.

Show More Close