Check Availability
  • GRAINGER APPROVED 

    Gloss-Finish Porcelain Dry Erase Board, Easel Mounted, Mobile/Casters, 39"H x 27-1/2"

  • Item # 1NUH9
  • Mfr. Model # 1NUH9
Gloss-Finish Porcelain Dry Erase Board, Easel Mounted, Mobile/Casters, 39"H x 27-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1NUH9
Mfr. Model # 1NUH9
UNSPSC #44111903
Shipping Weight 44.0 lbs
Country of Origin China *
Dry Erase Product Grouping Dry Erase Board
Board Properties Magnetic
Mounting/Mobility Type Easel Mounted, Mobile/Casters
Dry Erase Height 39"
Dry Erase Width 27-1/2"
Dry Erase Surface Finish Gloss
Adjustable Height Range 56" to 78"
Frame Color Black
Board Frame Material Steel
Frame Material Steel
Dry Erase Surface Type Porcelain
Includes (5) Casters
Item Dry Erase Board
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close