Check Availability
  • GRAINGER APPROVED 

    Glass Filled Polypropylene Dust Plug with Handle, Coupling Type DP, Male Adapter Connection Type

  • Item # 4YLL6
  • Mfr. Model # SBM-4SG
Glass Filled Polypropylene Dust Plug with Handle, Coupling Type DP, Male Adapter Connection Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Replaces traditional caps and plugs and protects hose coupling from damage during transport.
Show More Close
 

Technical Specifications

Item # 4YLL6
Mfr. Model # SBM-4SG
UNSPSC #40141734
Catalog Page 2818
Shipping Weight 1.68 lbs
Country of Origin USA *
Item Dust Plug with Handle
Body Material Glass Filled Polypropylene
Coupling Type DP
Connection Type Male Adapter
Coupler Size 4"
Pipe Size 4"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In