Check Availability
  • GRAINGER APPROVED 

    Glass Filled Polypropylene Dust Cap with Handle, Coupling Type DC, Female Coupler Connection Type

  • Item # 4YLL3
  • Mfr. Model # SBF-2SG
Glass Filled Polypropylene Dust Cap with Handle, Coupling Type DC, Female Coupler Connection Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Replaces traditional caps and plugs and protects hose coupling from damage during transport.
Show More Close
 

Technical Specifications

Item # 4YLL3
Mfr. Model # SBF-2SG
UNSPSC #40141734
Catalog Page 2760
Shipping Weight 0.86 lbs
Country of Origin USA *
Item Dust Cap with Handle
Body Material Glass Filled Polypropylene
Coupling Type DC
Connection Type Female Coupler
Coupler Size 2"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In