Check Availability
  • GRAINGER APPROVED 

    Glad Hand Lock, Keyed Alike, Plastic

  • Item # 5ZVP3
  • Mfr. Model # 5ZVP3
Glad Hand Lock, Keyed Alike, Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use a Gladhand lock to lock the emergency-side gladhand on a trailer to help prevent tampering or theft. The lock fits all styles of gladhand. Keyed alike.

• Rugged polyethylene
• Universal design
• Includes 2 keys
Show More Close
 

Technical Specifications

Item # 5ZVP3
Mfr. Model # 5ZVP3
UNSPSC #46171503
Catalog Page 947
Shipping Weight 0.37 lbs
Country of Origin Not Available *
Item Gladhand Lock
Type Keyed Alike
Material Hardened Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.