Check Availability
  • GRAINGER APPROVED 

    General Purpose LED Handheld Flashlight, Rubber, Maximum Lumens Output: 17, Black

  • Item # 5RHT3
  • Mfr. Model # 5RHT3
General Purpose LED Handheld Flashlight, Rubber, Maximum Lumens Output: 17, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5RHT3
Mfr. Model # 5RHT3
UNSPSC #39111702
Shipping Weight 0.3 lbs
Country of Origin China *
Item Handheld Flashlight
Flashlight Grade General Purpose
Light Technology LED
Rechargeable No
Flashlight Battery Size AA
Flashlight Battery Type Alkaline
Lumens 17
Lumens Range 0 to 49
Maximum Lumens Output 17
Run Time on High Setting 11 hr.
Flashlight Body Material Rubber
Body Color Black
Length 6.5"
Body Dia. 1.67"
Safety Rated Not Safety Rated
Number of Batteries 2
Batteries Included No
Battery Burn Time 11 hr.
Lamp Life 50,000 hr.
Switch Type Push Button
Beam Distance 39m
Lens Material Polycarbonate
Water Penetration Rating IPX4
Flashlight Beam Type Fixed
Special Light Output Mode No Special Light Output
Standards CE, RoHS
Includes Strap
* This product's country of origin is subject to change

Compliance and Restrictions