Check Availability
  • GRAINGER APPROVED 

    General Purpose LED Handheld Flashlight, Plastic, Maximum Lumens Output: 30, Black

  • Item # 5RHP6
  • Mfr. Model # 5RHP6
General Purpose LED Handheld Flashlight, Plastic, Maximum Lumens Output: 30, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 5RHP6
Mfr. Model # 5RHP6
UNSPSC #39111702
Catalog Page 523
Shipping Weight 0.22 lbs
Country of Origin China *
Item Handheld Flashlight
Flashlight Grade General Purpose
Light Technology LED
Rechargeable No
Flashlight Battery Size AAA
Flashlight Battery Type Alkaline
Lumens 30
Lumens Range 0 to 49
Maximum Lumens Output 30
Run Time on High Setting 30 hr.
Flashlight Body Material Plastic
Body Color Black
Length 6.69"
Body Dia. 1.75"
Safety Rated Not Safety Rated
Number of Batteries 3
Batteries Included No
Battery Burn Time 30 hr.
Lamp Life 50,000 hr.
Switch Type Push Button
Beam Distance 20m
Lens Material Polystyrene
Light Output Modes High
Flashlight Beam Type Fixed
Special Light Output Mode No Special Light Output
Weight with Batteries 8.96 oz.
Includes Lanyard
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov