Check Availability
  • GRAINGER APPROVED 

    General Purpose LED Handheld Flashlight, Plastic, Maximum Lumens Output: 12, White

  • Item # 5RHP3
  • Mfr. Model # 5RHP3
General Purpose LED Handheld Flashlight, Plastic, Maximum Lumens Output: 12, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5RHP3
Mfr. Model # 5RHP3
UNSPSC #39111702
Catalog Page 523
Shipping Weight 0.35 lbs
Country of Origin China *
Item Handheld Flashlight
Flashlight Grade General Purpose
Light Technology LED
Rechargeable Yes
Flashlight Battery Size 1.5V
Flashlight Battery Type NiCd
Lumens 12
Lumens Range 0 to 49
Maximum Lumens Output 12
Run Time on High Setting 4 hr.
Flashlight Body Material Plastic
Body Color White
Length 6.08"
Body Dia. 1.45"
Safety Rated Not Safety Rated
Number of Batteries 1
Batteries Included Yes
Battery Burn Time 4/8 hr.
Lamp Life 50,000 hr.
Switch Type Push Button
Beam Distance 30m
Lens Material Polystyrene
Light Output Modes High
Flashlight Beam Type Fixed
Special Light Output Mode No Special Light Output
Weight with Batteries 5.92 oz.
Includes Built-In AC Adaptor
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.