Check Availability
  • GRAINGER APPROVED 

    General Purpose LED Handheld Flashlight, Plastic, Maximum Lumens Output: 30, Black

  • Item # 49C128
  • Mfr. Model # 49C128
General Purpose LED Handheld Flashlight, Plastic, Maximum Lumens Output: 30, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

The WESTWARD® general-purpose LED flashlight is a handheld model for a variety of applications. Fixed focus. Lamp life: 50,000 hr.
Show More Close
 

Technical Specifications

Item # 49C128
Mfr. Model # 49C128
UNSPSC #39111702
Catalog Page 523
Shipping Weight 0.5 lbs
Country of Origin China *
Item Handheld Flashlight
Flashlight Grade General Purpose
Light Technology LED
Rechargeable No
Flashlight Battery Size D
Flashlight Battery Type Alkaline
Lumens 30
Lumens Range 0 to 49
Maximum Lumens Output 30
Run Time on High Setting 72 hr.
Flashlight Body Material Plastic
Body Color Black
Length 6.63"
Body Dia. 2.25"
Safety Rated Not Safety Rated
Number of Batteries 2
Batteries Included No
Battery Burn Time 72 hr.
Lamp Life 50,000 hr.
Switch Type Slide
Beam Distance 65m
Lens Material Polystyrene
Light Output Modes High
Flashlight Beam Type Fixed
Special Light Output Mode No Special Light Output
Weight with Batteries 1.05 lb.
Replacement Lamp 41-1643
Standards ANSI/NEMA FL1
Drop Rating 1.5m
Includes Magnet
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.